Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size L
Mfr # SF4812IB
Zoro # G3048571
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Letter
- Decimal Equivalent 0.2900
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812IB
- Zoro # G3048571
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | L (0.2900) |
Drill Size | L |
Inside Dia. | L |
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- DREMEL Emery Wheel Point, PK2 (953)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings