Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size L
Mfr # SF3228IB
Zoro # G9742844
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Finish High Speed Steel
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IB
- Zoro # G9742844
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | L |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Drill Size | L |
Size- Decimal | L (0.2900) |
Size - Decimal | #52 - 0.0635 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- TOMAHAWK POWER Hose Handle for TPS25 Backpack Sprayer 3WZ-4.11 3WZ-4.12 (TPS25-HH)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Renewable Bushings