Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size K
Mfr # SFT284HW
Zoro # G1833557
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size K
- Decimal Equivalent 0.2810
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284HW
- Zoro # G1833557
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | K |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/4 in |
Head Dia. | 5/8 in |
Inside Dia. | K |
Size- Decimal | K (0.2810) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Step Plate Adapter, 1-3/4", 1-3/8" (8062)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- BONWAY Bon 32-236 Frame For 22 5/8" Texture Roller (32-236)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Drill Bushings