Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size K
Mfr # SFT2816HW
Zoro # G3083048
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Overall Length 1 in
- Head Dia. 5/8 in
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2816HW
- Zoro # G3083048
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Head Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | K |
Outside Dia. | 7/16 in |
Size- Decimal | K (0.2810) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | K |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Nut Driver Set, 7-Piece (5-10 mm) (26974)
- DRILL AMERICA m6x1 HSS Plug Tap and 5.00mm HSS Drill Bit (POUM6X1)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.008 In (4308985)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- Zoro Select Drill Bushings