Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size K
Mfr # SFT2812HW
Zoro # G3093697
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Measurement System Letter
- Drill Size K
- Head Thickness 1/4"
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HW
- Zoro # G3093697
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | K |
Head Dia. | 5/8 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | K (0.2810) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | K |
Outside Dia. | 7/16 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- PROTO 1/4" Drive Universal Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J47105)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 5/8"x 1" (HMSU.5/8)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Renewable Bushings