Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size K
Mfr # SF3222HW
Zoro # G9743501
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size K
- Inside Dia. K
- Overall Length 1 3/8 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222HW
- Zoro # G9743501
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | K |
Inside Dia. | K |
Overall Length | 1 3/8 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | K (0.2810) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-148 Steel Stakes, I Beam 24" (10/Pkg) (14-148)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- IRWIN BIT DRILL 1-5/32"" 1/2SHK (90174)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8 6 PT BLK (MTRN7150)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- Zoro Select Renewable Bushings