Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size K
Mfr # SF3216HW
Zoro # G3058609
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. K
- Drill Size K
- Outside Dia. 1/2 in
- Head Dia. 51/64 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216HW
- Zoro # G3058609
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | K |
Drill Size | K |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size- Decimal | K (0.2810) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 7/32 in - 0.2188 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Machine Vise with Stationary Base (11696)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- WIHA Ratchet End Sleeve Crimper (43612)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings