Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size J
Mfr # SFT2816HU
Zoro # G3083066
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 1/4"
- Drill Bushing Wall Type Thin Wall
- Concentricity Tolerance .0005" T.I.R. max
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HU
- Zoro # G3083066
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Head Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | J |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 7/16 in |
Drill Size | J |
Size- Decimal | J (0.2770) |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910XL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- Zoro Select Renewable Bushings