Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size J
Mfr # SF328HU
Zoro # G3048827
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Outside Dia. 1/2 in
- Drill Size J
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF328HU
- Zoro # G3048827
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Drill Size | J |
Size- Decimal | J (0.2770) |
Overall Length | 1/2 in |
Inside Dia. | J |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Size - Decimal | V - 0.3770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Drill Bushings