Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size I
Mfr # SFT284HS
Zoro # G3082810
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. I
- Decimal Equivalent 0.2720
- Drill Size I
- Drill Bushing Wall Type Thin Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284HS
- Zoro # G3082810
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | I |
Drill Size | I |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | I (0.2720) |
Head Dia. | 5/8 in |
Overall Length | 1/4 in |
Outside Dia. | 7/16 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 (GP6C---R-----21)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander Kit with 1/2 in. - 1 in. RAPID SEAL Expander Heads (2532-22)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- Zoro Select Renewable Bushings