Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size I
Mfr # SFT2816HS
Zoro # G3083075
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Hardness Rc 62-64
- Head Dia. 5/8 in
- Material 52100 Thru Hardened
- Decimal Equivalent 0.2720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HS
- Zoro # G3083075
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/8 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 7/16 in |
Drill Size | I |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | I (0.2720) |
Inside Dia. | I |
Size - Decimal | 1-1/64 in - 1.0156 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- DEWALT Putty Knife, SS, Soft Grip Handle, 3 (DXTT-2-139)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412802)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- Zoro Select Renewable Bushings