Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size I
Mfr # SFT2812HS
Zoro # G1834266
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size I
- Material - Machining High Speed Steel
- Size- Decimal I (0.2720)
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2812HS
- Zoro # G1834266
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | I |
Size- Decimal | I (0.2720) |
Outside Dia. | 7/16 in |
Head Dia. | 5/8 in |
Overall Length | 3/4 in |
Inside Dia. | I |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Linoleum Knife 2-1/2 In (52160)
- KD Pullr Gear Revers2Ton25W (3551D)
- HHIP 6" 3-Jaw Top Reversible Self Centering Plain Back Lathe Chuck (3900-3401)
- ELECTRIDUCT Ratchet Cable Cutter- 9" for 400/600 MCM (TL-TD-XLJ-D-240)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- Zoro Select Renewable Bushings