Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size I
Mfr # SF3228HS
Zoro # G9742905
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Dia. 51/64 in
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HS
- Zoro # G9742905
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Drill Size | I |
Size- Decimal | I (0.2720) |
Outside Dia. | 1/2 in |
Inside Dia. | I |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- MILWAUKEE HAND TRUCKS Blade Recip Bl 5T 12In (48-01-7037)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, 1680d Ballistic Material, 1 Pockets (55560)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Drill Bushings