Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size I
Mfr # SF3222HS
Zoro # G9743526
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HS
- Zoro # G9743526
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | I |
Head Dia. | 51/64 in |
Size- Decimal | I (0.2720) |
Drill Size | I |
Overall Length | 1 3/8 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- KLEIN TOOLS Lineman's Skinning Knife with Hook Blade and Notch (1570-3LR)
- STURTEVANT RICHMONT Dial Wrench, 3/8", SAE or Metric: SAE (815701)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Renewable Bushings