Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size H
Mfr # SFT2812HP
Zoro # G3093800
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Size- Decimal H (0.2660)
- Head Material High Speed Steel
- Inside Dia. H
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HP
- Zoro # G3093800
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | H (0.2660) |
Inside Dia. | H |
Overall Length | 3/4 in |
Head Dia. | 5/8 in |
Drill Size | H |
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- CONCRETE PUMP SUPPLY Willie 3, Pail= 20/ea. of 16oz. Bags, 20PK (SLOW)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Drill Bushings