Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size H
Mfr # SF328HP
Zoro # G1831168
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size H
- Size- Decimal H (0.2660)
- Inside Dia. H
- Measurement System Letter
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF328HP
- Zoro # G1831168
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | H |
Size- Decimal | H (0.2660) |
Inside Dia. | H |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | V - 0.3770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 4 Blade, T-214, For K-50, 1-3/8 (63050)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- BON TOOL Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" Wood Handle (12-586)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Drill Bushings