Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size H
Mfr # SF3228HP
Zoro # G9742923
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Size- Decimal H (0.2660)
- Inside Dia. H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HP
- Zoro # G9742923
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Size- Decimal | H (0.2660) |
Inside Dia. | H |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Drill Size | H |
Head Dia. | 51/64 in |
Overall Length | 1 3/4 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- CAPRI TOOLS 3/8 in Drive 16 mm Universal Impact Socket (5-3316)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- Zoro Select Drill Bushings