Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size H
Mfr # SF3222HP
Zoro # G9743544
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Head Thickness 1/4"
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222HP
- Zoro # G9743544
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | H |
Overall Length | 1 3/8 in |
Drill Size | H |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | H (0.2660) |
Outside Dia. | 1/2 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL (P-9)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- DEWALT DWST Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- WESTWARD Hole Saw Electricians Kit, 9 pcs. (29VX13)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- Zoro Select Renewable Bushings