Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size G
Mfr # SFT284HL
Zoro # G3082838
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal G (0.2610)
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284HL
- Zoro # G3082838
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | G (0.2610) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/8 in |
Inside Dia. | G |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/4 in |
Drill Size | G |
Outside Dia. | 7/16 in |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- MIDWEST FASTENER Electrical Hand Crimper Tools (73073)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Drill Bushings