Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size G
Mfr # SFT2816HL
Zoro # G3083127
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. 7/16 in
- Inside Dia. G
- Decimal Equivalent 0.2610
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HL
- Zoro # G3083127
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 7/16 in |
Inside Dia. | G |
Overall Length | 1 in |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | G (0.2610) |
Drill Size | G |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 2.00mm (C72220)
- J.W. WINCO GN319.2-40-M10-A Revolving Ball Knob (319.2-40-M10-A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Drill Bushings