Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size G
Mfr # SFT2812HL
Zoro # G3093855
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Overall Length 3/4 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HL
- Zoro # G3093855
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Inside Dia. | G |
Outside Dia. | 7/16 in |
Drill Size | G |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/8 in |
Size- Decimal | G (0.2610) |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Drill Bushings