Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size G
Mfr # SF3222HL
Zoro # G9743587
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Material High Speed Steel
- Measurement System Letter
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222HL
- Zoro # G9743587
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | G |
Overall Length | 1 3/8 in |
Inside Dia. | G |
Head Dia. | 51/64 in |
Size- Decimal | G (0.2610) |
Outside Dia. | 1/2 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit, 8" Extension (52KD66)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- X-ACTO Precision Knife, Razor Saw Set CD 6/432 (X75300)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Drill Bushings