Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size F
Mfr # SFT284HJ
Zoro # G3082847
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
- Bushing Head Type Headed
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT284HJ
- Zoro # G3082847
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Head Dia. | 5/8 in |
Size- Decimal | F (0.2570) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 7/16 in |
Inside Dia. | F |
Drill Size | F |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 24mm Hex 98mm 1 Sq. Drive (18107.22-24)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- Zoro Select Renewable Bushings