Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size D
Mfr # SFT284HD
Zoro # G3082865
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size D
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284HD
- Zoro # G3082865
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | D |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/4 in |
Inside Dia. | D |
Outside Dia. | 7/16 in |
Head Dia. | 5/8 in |
Size- Decimal | D (0.2460) |
Size - Decimal | 1-1/64 in - 1.0156 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- MALCO Turboshear-Vinyl Cutting (TSV1)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings