Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size D
Mfr # SFT2816HD
Zoro # G3083285
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Inside Dia. D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HD
- Zoro # G3083285
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | D |
Outside Dia. | 7/16 in |
Drill Size | D |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | D (0.2460) |
Head Dia. | 5/8 in |
Overall Length | 1 in |
Size - Decimal | 11/64 in - 0.1719 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- GREENLEE Wide-Mouth Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Drill Bushings