Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size D
Mfr # SF3228HD
Zoro # G9743011
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Heat Treatment Through Hardened
- Head Dia. 51/64 in
- Material - Machining High Speed Steel
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HD
- Zoro # G9743011
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. | D |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | D |
Size- Decimal | D (0.2460) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- FIRST AID ONLY Tweezer, SS, Silver, 3" (FAE6019)
- PROSKIT Miniature File Set (900-019)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Renewable Bushings