Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size C
Mfr # SFT284HB
Zoro # G1833566
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/8 in
- Outside Dia. 7/16 in
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Drill Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT284HB
- Zoro # G1833566
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/8 in |
Outside Dia. | 7/16 in |
Drill Size | C |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | C |
Overall Length | 1/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | C (0.2420) |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- MILWAUKEE TOOL 1800 Watt Power Supply Kit, Battery Powered (MXF002-2XC, MXFXC406)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Renewable Bushings