Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size C
Mfr # SFT2816HB
Zoro # G3083291
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Size- Decimal C (0.2420)
- Rockwell Hardness RC 62-64
- Head Dia. 5/8 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2816HB
- Zoro # G3083291
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | C (0.2420) |
Head Dia. | 5/8 in |
Overall Length | 1 in |
Drill Size | C |
Outside Dia. | 7/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | C |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 11/64 in - 0.1719 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 12", Blue Steel (13A726)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Drill Bushings