Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size C
Mfr # SFT2812HB
Zoro # G3093931
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.2420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2812HB
- Zoro # G3093931
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | C |
Inside Dia. | C |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Head Dia. | 5/8 in |
Size- Decimal | C (0.2420) |
Size - Decimal | #26 - 0.1470 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings