Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size A
Mfr # SF3228GW
Zoro # G9743081
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GW
- Zoro # G9743081
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Drill Size | A |
Inside Dia. | A |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Size- Decimal | A (0.2340) |
Size - Decimal | #51 - 0.0670 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH 28 PC KIT (MY66080)
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- REGAL CUTTING TOOLS 5/8-24 NEF Hand Tap H3 6 Flt Plug (012589AS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Drill Bushings