Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size A
Mfr # SF3222GW
Zoro # G9743727
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal A (0.2340)
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GW
- Zoro # G9743727
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | A (0.2340) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | A |
Drill Size | A |
Overall Length | 1 3/8 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- Zoro Select Drill Bushings