Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.6mm
Mfr # SFT406JS
Zoro # G3062879
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Overall Length 3/8 in
- Measurement System Metric
- Head Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406JS
- Zoro # G3062879
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/8 in |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Inside Dia. | 9.60 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9.60 mm |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 9.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Skimming Blade, 10 (DXTT-2-910)
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- Zoro Select Renewable Bushings