Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/64 In
Mfr # SFT168EG
Zoro # G1985816
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 7/16 in
- Drill Size 9/64 in
- Size- Decimal 9/64" (0.1406)
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT168EG
- Zoro # G1985816
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 7/16 in |
Drill Size | 9/64 in |
Size- Decimal | 9/64" (0.1406) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Inside Dia. | 9/64 in |
Outside Dia. | 1/4 in |
Size - Decimal | 8.00mm - 0.3150 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- KO-KEN Socket 1.1/16 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/16)
- DRILL AMERICA 1/2" Carbide Tipped Jobber Length Drill Bit (D/ACT1/2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Drill Bushings