Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/64 In
Mfr # SF3228EG
Zoro # G6270205
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Decimal Equivalent 0.1406
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3228EG
- Zoro # G6270205
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 9/64 in |
Size- Decimal | 9/64" (0.1406) |
Inside Dia. | 9/64 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- ICE HARDENED Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0132)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Renewable Bushings