Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/64 In
Mfr # SF3222EG
Zoro # G9735801
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 9/64 in
- Head Material High Speed Steel
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EG
- Zoro # G9735801
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 9/64 in |
Outside Dia. | 1/2 in |
Drill Size | 9/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 9/64" (0.1406) |
Overall Length | 1 3/8 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39504CLB144420)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- DURHAM MFG Threaded Rod Rack (367-95)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings