Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.4mm
Mfr # SF4812JO
Zoro # G3048179
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812JO
- Zoro # G3048179
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 9.40 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Drill Size | 9.40 mm |
Overall Length | 3/4 in |
Outside Dia. | 3/4 in |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 9.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Needle Scaler (Small) (SP-1460)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Hand Tap Set (T/AS16X2)
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2763-250)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- Zoro Select Renewable Bushings