Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/32 In
Mfr # SF3222HX
Zoro # G9743492
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222HX
- Zoro # G9743492
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. | 9/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Drill Size | 9/32 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #49 - 0.0730 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- GOLDBLATT G06151 12 x 4.5 in. Wide Float Redwood (186315)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- DURSTON MANUFACTURING Flexible Claw Type Pickup Tool (FC24)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- Zoro Select Drill Bushings