Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/32 In
Mfr # SF3216HX
Zoro # G1831868
original price:
$12.10
14% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216HX
- Zoro # G1831868
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 9/32 in |
Head Dia. | 51/64 in |
Drill Size | 9/32 in |
Overall Length | 1 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Disconnect Pliers (LIS37140)
- CRESCENT 1/2" Drive 1/2" F x 3/4" M Impact Adapter (CIMSA1N)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Drill Bushings