Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.2mm
Mfr # SF4834JK
Zoro # G6271982
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 9.20 mm
- Overall Length 2 1/8 in
- Head Thickness 1/4"
- Head Material High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834JK
- Zoro # G6271982
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 9.20 mm |
Overall Length | 2 1/8 in |
Inside Dia. | 9.20 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 9.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Metal Flush Cut Blade (MM482)
- RHINO Panel Post Grabber (071041)
- MAYHEW Curved Pry Bar Dominator, Orange, 3 pcs. (14071OR)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Drill Bushings