Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.2mm
Mfr # SF4812JK
Zoro # G3048197
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812JK
- Zoro # G3048197
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9.20 mm |
Head Dia. | 1 3/64 in |
Overall Length | 3/4 in |
Inside Dia. | 9.20 mm |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 9.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 21 7/8 in Swing, 12 Speed (IDP-22)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- WALTER SURFACE TECHNOLOGIES 2-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D509)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- Zoro Select Drill Bushings