Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.1mm
Mfr # SFT4016JI
Zoro # G3063201
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Dia. 1 in
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT4016JI
- Zoro # G3063201
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 9.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Drill Size | 9.10 mm |
Overall Length | 1 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 9.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1607014144)
- WESTWARD Bucket Bag, Natural, Polyester, Leather, 0 Pockets (53JW38)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- MARSHALLTOWN PREMIER Notched Trowel, V-Hndl, 1/8" x 1/8" x1/16" (763SD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- Zoro Select Drill Bushings