Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9.1mm
Mfr # SF4812JI
Zoro # G3048230
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Outside Dia. 3/4 in
- Drill Size 9.10 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812JI
- Zoro # G3048230
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 9.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Inside Dia. | 9.10 mm |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 9.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- BASCO Red Ibc Valve Wrench (STNVRR)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- WERA 800/4 Z 0.6 X 3.5 X 152 Mm Slotted Bits (05059450001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Drill Bushings