Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/16 In
Mfr # SF6422LX
Zoro # G9736571
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 3/8"
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6422LX
- Zoro # G9736571
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 27/64 in |
Inside Dia. | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Drill Size | 9/16 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- HANSON Reciprocating Saw Blade, 6 in. Long, 14 TPI, Bi-Metal Construction, for Metal Cutting, Bulk (372614)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- Zoro Select Drill Bushings