Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/16 In
Mfr # SF4828LX
Zoro # G9741243
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4828LX
- Zoro # G9741243
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 9/16" (0.5625) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9/16 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Inside Dia. | 9/16 in |
Overall Length | 1 3/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Tw-4310 (TW-4310 COMMSCOPE)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle (1715)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Renewable Bushings