Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/16 In
Mfr # SF4812LX
Zoro # G3103235
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Head Dia. 1 3/64 in
- Decimal Equivalent 0.5625
- Material 52100 Thru Hardened
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812LX
- Zoro # G3103235
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Size - Decimal | #54 - 0.0550 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- KRAFT TOOL Elite Series SE Lam. Canv, 18"x3-1/2 (CFE506K)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 250 SBA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Renewable Bushings