Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 9
Mfr # SFT2410FZ
Zoro # G3087080
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #9 (0.1960)
- Heat Treatment Through Hardened
- Measurement System Wire
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2410FZ
- Zoro # G3087080
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #9 (0.1960) |
Head Dia. | 5/8 in |
Overall Length | 5/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #9 |
Drill Size | #9 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/8 in |
Size - Decimal | #72 - 0.0250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- ZORO SELECT Construction Reamer, 1-5/16 In., 10 In. L (13H866)
- PROTO Spud Handle Offset Open-End Wrench 11/16" (JC903)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Drill Bushings