Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 9
Mfr # SF325FZ
Zoro # G3085638
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Dia. 51/64 in
- Decimal Equivalent 0.1960
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF325FZ
- Zoro # G3085638
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | #9 |
Drill Size | #9 |
Overall Length | 5/16 in |
Size- Decimal | #9 (0.1960) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 7pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, M6x1 to M20x2.5 Metric (403522)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- SATA Metric/SAE Pass-Thru 3/8in Drive 6 Point (ST09134SJ)
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- Zoro Select Renewable Bushings