Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8mm
Mfr # SFT3616IN
Zoro # G3081745
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT3616IN
- Zoro # G3081745
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 8.00mm (0.3150) |
Drill Size | 8.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 9/16 in |
Overall Length | 1 in |
Inside Dia. | 8.00 mm |
Head Dia. | 7/8 in |
Size - Decimal | 1-13/32 in - 1.4062 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J10609)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Drill Bushings