Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8mm
Mfr # SF4822IN
Zoro # G9742686
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Drill Size 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4822IN
- Zoro # G9742686
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | 8.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 8.00 mm |
Head Dia. | 1 3/64 in |
Size- Decimal | 8.00mm (0.3150) |
Outside Dia. | 3/4 in |
Overall Length | 1 3/8 in |
Size - Decimal | #6 - 0.2040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1.50mm (46437)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- PROTO Screw Extractor, 21/32 (J9527)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- Zoro Select Drill Bushings