Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.9mm
Mfr # SFT4016JF
Zoro # G3063229
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.90 mm
- Drill Size 8.90 mm
- Overall Length 1 in
- Head Material High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016JF
- Zoro # G3063229
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 8.90 mm |
Drill Size | 8.90 mm |
Overall Length | 1 in |
Outside Dia. | 5/8 in |
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 8.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Drill Bushings